Trendware 053432 11 In. Clear Large Square Bowl - Case of 6
Mfr # 53432
Zoro # G904062262
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trendware
- MFR # 53432
- Zoro # G904062262
- Country of Origin China
- Category Disposable Plates and Bowls
Description
Bring a fashionable statement in a big way to your tablescape with the Clear Square TrendWare Large Bowl. This versatile bowl rivals the look of real glass and is sized perfectly to display fruit salads, pastas, vegetable sides and more with elegance at any time of the year. The translucent clear finish of this bowl makes it an extremely versatile serving piece to pair with everything from real china to disposable paper supplies. Constructed of BPA free medium weight plastic, the bowl measures 11 in. square from rim to rim with a base of 8 in. square and sidewalls that stand 3.25 in. high. The large bowl is not recommended for microwave or dishwasher use.
Features- Color - Clear
- Material - Plastic
- Shape - Square
- Size - 11 in.
- Piece Per Package - 1
- Package Per Case - 6
- Dimension - 10.980 x 10.980 x 2.990 in.
- Item Weight - 0.522 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMANA MENUMASTER Latch Assembly (59154452)
- BUNN Carafe 10C Blk Bunn (49715.0100)
- BADIA Badia Pepper White Ground 16 oz. Bottle, PK6 (90548)
- AMERICAN METALCRAFT Pizza Stone, 15 In dia. (STONE15)
- SOLO Solo Paper Mixed Garden Party Stripes and Flowers Design Plate 7 in. D 48 pk, 48PK (RD7P)
- WNA-COMET 8 oz. Tall Tumbler, PK500 (T8T)
- TOUCH OF COLOR 9" White Paper Plates 240 PK (47000B)
- PACTIV Unlaminated Foam Dinnerware, Plate, 6" Diameter, White, PK1000 (YTH100060000)
- CREATIVE CONVERTING 28161011 7in Ivory Plastic Plate, 20PK (999P7EC)
- WNA-COMET 6 oz. Dessert Dish Blk Polypro, PK1000 (HD6BLK)
- DART 12BWWCR CPC 10 - 12 oz Unlaminated Bowl Foam -White, 1000PK (12BWWCR (B))
- Trendware Disposable Plates and Bowls