Trendware

Trendware 053419 11 In. Translucent Red Large Square Bowl - Case of 6


product price: $47.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Make your event shine with a bold accent when you set the table with the Red Square TrendWare Large Bowl! Perfectly sized for veggies, pasta, fruit salad and more, the BPA free plastic bowl features an elegant red translucent shade in a modern square shape. From rim to rim, the bowl measures 11 in. wide with an 8 in. square base and 3.25 in. side walls. The versatile bowl is a perfect color for the holidays or any festivity where a punch of red is needed to brighten the tablescape scenery. Bowl is hand washable and can be used again for any future occasion, but is not recommended for microwave or dishwasher use.

Features
  • Color - Translucent Red
  • Material - Plastic
  • Shape - Square
  • Size - 11 in.
  • Piece Per Package - 1
  • Package Per Case - 6
  • Dimension - 10.980 x 10.980 x 2.990 in.
  • Item Weight - 0.522 lbs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.