Shop All Planters & Window Boxes
Trendspot
Trendspot DB10021-08J Glazed Planter Aqua - 8 in. - pack of 2
Mfr # 7393069
Zoro # G003755065
product price: $57.05
/ea
$57.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trendspot
- MFR # 7393069
- Zoro # G003755065
- UPC # 37094430390
- Country of Origin China
- Category Planters & Window Boxes
Description
Features
- Size: 8"
- Aqua color
- Material: Ceramic
- Attached saucer for drainage
- Great for indoor or outdoor use
- Makes a stylish bonsai pot
- Dimension: 9.5" H x 10.25" W x 18.5" L
- Weight: 10.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL New Complete Tractor Hydraulic Seal Kits for Kubota LA805 7J291-64400 (1901-1255)
- BUGX Insect Repellent, 4 oz. Weight (18-804)
- MTD Clutch Asm (753-06281)
- RUBBER-CAL Treadmill Mat - 3/16 in. x 4 ft. x 6.5 ft. - Black (03-101-WABD)
- TRENDSPOT 6 in. W Ceramic Planter White (CR10152-06D)
- TRENDSPOT 4 in. D Ceramic Planter Assorted (DB10021-S4)
- TRENDSPOT Trendspot 256530 8 in. Brook Artisan Pot; Cream White - Pack of 2 (256530)
- TRENDSPOT 8 in. Red Artisan Pot (227358)
- TRENDSPOT Shore 6 in. D Ceramic Planter Blue (CR900116N-065G)
- TRENDSPOT Rivage 12 in. D Ceramic Crackle Planter White (CR10853-12B)
- MAYNE Lakeland 20x20 Planter - White (5867-W)
- Trendspot Landscaping Materials