Shop All Wireless Routers
Trendnet
Wireless Lan Controller
Mfr # TEW-WLC100
Zoro # G7162706
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 8"
- Width 6"
- Height 3"
- Product Type Wireless LAN Controller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trendnet
- MFR # TEW-WLC100
- Zoro # G7162706
- UPC # 710931130621
- Country of Origin Unknown
- Category Wireless Routers
Dimensions
Depth | 8" |
Width | 6" |
Height | 3" |
Details
Product Type | Wireless LAN Controller |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18AH Battery Replacement for CSB GP12170 (ML18-122112170)
- CHIEF MANUFACTURING Micro-Adjust Fixed Wal L Mount;Large (LSM1U)
- MIGHTY MAX BATTERY 12V 9Ah SLA AGM Battery Replaces APC Back-UPS Pro 1300/1500 (ML9-121024963)
- TRIPP LITE Universal Reversible USB 2.0 Cable, Reversible A to 5-Pin Mini B M/M, 6 ft, Black (UR030-006)
- KASDA AC 1900 Wireless Dual Band Gigabit Router w/ 6x Internal 3dBi Antennas (KA1900)
- LINKSYS Velop Whole Home Mesh Wi-Fi System, 2 Nodes, 6 Ports, 2.4 GHz/5 GHz (MX10600)
- AP PRODUCTS AP Products 013-570 Travel Trailer Lock Black (013-570)
- MAJOR Major: Router Template AR 4501 (MJR-HIT-40AR4)
- AIGEAN NETWORKS Multi-WAN 3 Source Gigabit Router (MFR-3)
- TP-LINK AC1200 Wireless Gigabit Outdr, EAP225OUTDOOR (EAP225-Outdoor)
- TP-LINK AX1500 Wi-Fi 6 Router (ARCHER-AX10)
- Trendnet Wireless Routers