Shop All Wire Strippers & Crimpers
Trendnet
(Version v1.0R) Universal Stripping Tool
Mfr # TC-CT70
Zoro # G6716228
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4.9 in
- Material ABS
- Features Compact; Adjustable Blade; Easy to Use
- Application Cutting; Stripping
- Standards TAA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trendnet
- MFR # TC-CT70
- Zoro # G6716228
- UPC # 710931401431
- Country of Origin Unknown
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 4.9 in |
Details
Material | ABS |
Features | Compact; Adjustable Blade; Easy to Use |
Application | Cutting; Stripping |
Standards | TAA Compliant |
Item | Universal Stripping Tool |
Color | Deep Blue; Black |
Description
TC-CT70 (Version v1.0R) Universal Stripping Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL Reduced Shank Counterbore, 1-5/8" D (52252)
- LENOX Band Saw Blade, 11 ft. 4 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel (36075D2B113455)
- DRILL AMERICA 1/2"-1"x64ths 33Pc. HSS Black & Gold Reduce Shank Drill Bit Set (KFD833SD-SET)
- MILWAUKEE TOOL Carbon Brush Assembly (22-18-0670)
- KNIPEX Automatic Wire Strippers, 7 3/4" Automat (12 12 13)
- EZRED BATTERY CABLE STRIPPER ADJUSTABLE (EZ793CS)
- GREENLEE Wire Stripper, 9 in. L, 10-34 AWG (45000)
- JOKARI Secura Round Cable Stripper, 5/16-1/2" (30155)
- KNIPEX 8 in. MultiGrip Forged Wire Stripper (KNT-13728)
- URREA Universal wire stripper 10-20AWG (296)
- GREENLEE 26 in Dieless Crimper 4 AWG to 1000 kcmil Cu, 6 AWG to 1000 kcmil Al (HK12ID)
- Trendnet Wire Strippers & Crimpers