Shop All Media Converters & Data Adapter Kits
Trendnet
Tn Ide To Sata Converter
Mfr # TU-IDES
Zoro # G7153834
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Plug and Play
- Depth 0.5 in
- Height 2.2 in
- Width 1.4 in
- Adapter Type IDE/SATA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trendnet
- MFR # TU-IDES
- Zoro # G7153834
- UPC # 710931302196
- Country of Origin Unknown
- Category Media Converters & Data Adapter Kits
Dimensions
Depth | 0.5 in |
Height | 2.2 in |
Width | 1.4 in |
Details
Features | Plug and Play |
Adapter Type | IDE/SATA |
Connector Type on Second End | Power - Male, SATA - Female |
Weight (Approximate) | 0.53 oz |
Connector Type on First End | IDE - Female |
Product Name | IDE to SATA Converter |
Product Type | Data Transfer Adapter |
Connector on First End Details | 1 x 40-pin IDE Female |
Package Contents | IDE to Serial ATA Converter, Quick Installation Guide, SATA cable (25 cm/ 10 in.), Y power cable (10 cm/ 4 in.) |
Connector on Second End Details | 1 x 7-pin SATA Female, 1 x Power - Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 12 AWG 4 Conductor Portable Cord 300V 250 ft. YL (2TYL3)
- RACO Mud Ring, NOVAL Accessory, 3 Gang, Steel, Floor Box (793)
- APPLETON ELECTRIC Recessed Plug, HazLoc, Steel, 1In (PLG-100R)
- SQUARE D Load Center, QO, 20 Spaces, 125A, 120/240V, Main Lug, 3 Phase (QO320L125GRB)
- ALLIED TELESIS Taa (Federal) 10/100/1000T To 1000Sx/Lc Mm Media & Rate Converter, (AT-MMC2000/LC-960)
- BLACK BOX Extend Copper Network 60 Km Via Fiber . (LHC210A)
- ALLEN TEL Fiber Optic Media Converter SC Single mode 30km (GBFMC-SM-SC)
- MOXA 4Port Indust.-Grade Usb Hub, W/ Adapter (UPort 404)
- MOXA 4Port Entry-Level Usb Hub, W/ Adapter (UPort 204)
- ALLEN TEL Media Converter 10/100/1000 Mbs LC Single-mode 2km (GBFMC1000-SM-LC)
- MOXA Indust. Gigabit Media Converter, Sfp Slot, -40 To 75°C (IMC-21GA-T)
- Trendnet Media Converters & Data Adapter Kits