Shop All Data & Ethernet Cables
Trendnet
Tn Cat5 Ps/2 Server Interface
Mfr # TK-CAT5P
Zoro # G7154218
product price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conductor Material Copper
- Cable Length 1.31 ft
- Product Type KVM Cable
- Connector Type on First End HD-15 - Male, RJ-45 Network - Female
- Connector Type on Second End Mini-DIN (PS/2) - Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trendnet
- MFR # TK-CAT5P
- Zoro # G7154218
- UPC # 710931170092
- Country of Origin Unknown
- Category Data & Ethernet Cables
Dimensions
Cable Length | 1.31 ft |
Details
Item - Data Cable | KVM Cable |
Conductor Material | Copper |
Product Type | KVM Cable |
Connector Type on First End | HD-15 - Male, RJ-45 Network - Female |
Connector Type on Second End | Mini-DIN (PS/2) - Male |
Device Supported | KVM Switch |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX4L-BS Replacement for Coolster 110CC GK-6110A (YTX4L-BS156112)
- SCHOOL SMART BATTERIES ALKALINE AA 60 PK (1583438)
- C2G Hd15 Vga M/F Mini Port Saver Adapter (19942)
- MONOPRICE Heavy Duty Power Cord - NEMA 5-20P to IEC 60320 C19_ 12AWG_ 20A/2500W_ (35058)
- PLATINUM TOOLS <p>The new patented EZ-RJ45 Cat 6+ Connector simplifies twisted pair terminations by allowing th (202010J)
- TRIPP LITE Tripp Lite 1000ft Cat6 550MHz Gigabit Bulk Solid PVC Cable, Blue, 1000', Non-Plenum (N222-01K-BL)
- PANDUIT Break-Away Apt, Cat6asdutp, 8", Bk (BKA6ASD8INBL)
- CABLE WHOLESALE CableWholesale 10X8-02106 CAT 6 Cable (10X8-02106)
- ZORO SELECT Data Cable, 1000 ft. L, Black Jacket (878)
- SANOXY CAT 6 Ethernet Cable Lan Network CAT6 Internet Modem Blue RJ45 Patch Cord 50ft (PP-CAT6-50ft)
- MONOPRICE Voice and Data Patch Cord, 3 ft L, PK10 (15153)
- Trendnet Data & Ethernet Cables