Shop All Wire Strippers & Crimpers
Trendnet
Riber Ratchet Crimp Tool
Mfr # TC-FCT
Zoro # G7174798
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Material Carbon Steel
- Features Rubber Grip, Ratchet, Durable, Heavy Duty, Adjustable Tension, Quick-Release
- Width 5 in
- Color Blue, Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trendnet
- MFR # TC-FCT
- Zoro # G7174798
- UPC # 710931401455
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 12 in |
Width | 5 in |
Height (in) | 2 in |
Details
Material | Carbon Steel |
Features | Rubber Grip, Ratchet, Durable, Heavy Duty, Adjustable Tension, Quick-Release |
Item | Fiber Ratchet Crimp Tool |
Color | Blue, Black |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO #2 Phillips Bit, 2 Pieces, 1/4" Shank, PK2 (EA0299)
- POWERMATIC Riser Block Kit For 1791216K Bandsaw (1791217)
- MOODY TOOL Steel Handle Screwdriver Set, Slot/Awl, 6 pcs (58-0101)
- CRAFTSMAN Sockets, 3/8" Drive T55 Torx Bit Socket, Torx 3/8" Drive (CMMT42689)
- KNIPEX 10 in Crimper 20 to 10 AWG (97 52 06)
- KLEIN TOOLS 5 in Wire Stripper Strips and Cuts: 26 to 12 AWG Solid and Stranded (1003)
- KNIPEX Knipex KNP7401-7 7 PVC Diagonal Cutter (KNP7401-7)
- PROSKIT Ergo, Crimper Insul ated Flag Terminals (902-331)
- SEACHOICE Heavy-Duty Wire Cutters With Safety Holster, Up to #6 AWG Wire Range (61344)
- PROSKIT Closed Barrel Contact 4, indent Crimper (CP-463)
- IRWIN 5" Wire Stripper/Crimper, 5" Long 10 to 20 AWG (2078305)
- Trendnet Wire Strippers & Crimpers