Shop All Electrical Enclosures
Trendnet
Outdoor Ip66 Steel Enclse W Lc
Mfr # TI-CA2
Zoro # G800479034
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Durable, Water Proof, Weather Resistant, Lockable
- Device Supported Switch, PoE Injector, Fiber Media Converter
- Product Name Outdoor IP66 Steel Enclosure with Lockable Hinged Door
- Rugged Yes
- Product Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trendnet
- MFR # TI-CA2
- Zoro # G800479034
- Country of Origin China
- Category Electrical Enclosures
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Features | Durable, Water Proof, Weather Resistant, Lockable |
Device Supported | Switch, PoE Injector, Fiber Media Converter |
Product Name | Outdoor IP66 Steel Enclosure with Lockable Hinged Door |
Rugged | Yes |
Product Type | Wall Mount |
Product Material | Steel |
Package Contents | Outdoor IP66 Steel Enclosure with Lockable Hinged Door , Mounting Hardware |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, Taper Nose, Stud, Brwn (HBLFRSCBN)
- GAMPAK COUPLE EMT/FLEX 1/2-3/8"" (49279)
- NVENT HOFFMAN Screw Package, M5x20, Steel (ASM5)
- CANTEX Conduit Outlet Body, PVC, E (5133158)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 6 in W, 6 in D, NEMA 1, Screw On (SC060606NK)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 1, Screw On (SC060604NK)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 16 in H, 14 in W, 8 in D, NEMA 4; 4X; 12; 13, Hinged (A16148CHQRFG)
- WIEGMANN Galvanized Steel Enclosure, 18 in H, 12 in W, 6 in D, NEMA 3R, Screw On (RSC121806GNK)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 6 in W, 5.95 in D, NEAM 4X; 6P; 12, Hinged (HW-RHJ80606CHQRWW)
- HAMMOND Steel Enclosure, 6 in D (CS10106)
- RITTAL 304 Stainless Steel Enclosure, 8 in H, 8 in W, 5 in D, NEAM 4X, Screw On (1672600)
- Trendnet Electrical Enclosures