Shop All Wireless Routers
Trendnet
N150 Wireless Travel Router
Mfr # TEW-714TRU
Zoro # G5649062
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13"
- Depth 17"
- Features USB Charging
- Height 4"
- Wi-Fi Generation Wi-Fi 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trendnet
- MFR # TEW-714TRU
- Zoro # G5649062
- UPC # 710931130072
- Country of Origin Switzerland
- Category Wireless Routers
Dimensions
Width | 13" |
Depth | 17" |
Height | 4" |
Details
Item | Wireless Router |
Features | USB Charging |
Wi-Fi Generation | Wi-Fi 4 |
Total Wireless Transmission Speed | 18.75 MB/s |
Number of Broadband (RJ-45) Ports | 1 |
Network Technology | 10/100Base-TX |
ISM Band | Yes |
UNII Band | No |
Form Factor | Wall Mountable |
ISM Maximum Frequency | 2.40 GHz |
Wireless Security | WPS |
Power Source | AC Supply |
USB | Yes |
Ethernet Technology | Fast Ethernet |
Description
TEW-714TRU N150 Wireless Travel Router
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ DUPE SD/Micro SD, 15-Target Duplicator (EZDSDMSD15T)
- PROMOUNTS Modern Slim TV Stand with Mount for TVs 37 in. - 72 in. Up to 110 lbs with Tempered Glass Shelf (AFMSS6402)
- ILC Replacement for Panasonic Toughbook Cf-p1 (TOUGHBOOK CF-P1 PANASONIC)
- LUXOR SideTrak Solo Pro HD 158 Freestanding Portable Monitor (LTFR001)
- ADVANTECH LoRaWAN Gateway 100 nodes LTE with 915 Mhz (WISE-6610-N100C-A)
- TP-LINK Omada VPN Router with 10G Ports (ER8411)
- MAJOR Major: Router Template AR 4501 (MJR-HIT-40AR4)
- LINKSYS AC1200 Dual-Band Wi-Fi Router, 4 Ports, Dual-Band 2.4 GHz/5 GHz (EA6350-4B)
- ASUS Zenwifi Ax 2Pk White (90IG0590-MA1G4V)
- KASDA AC750 Dual-band OpenWRT WiFi Router w/ 3x External 5dBi Antennas (KW6512)
- LINKSYS Velop Whole Home Mesh WiFi System, 1 Port (WHW0303)
- Trendnet Wireless Routers