Shop All DVI Adapters & Cables
Trendnet
Dual Monitor DisplayPort, TK240DP
Mfr # TK-240DP
Zoro # G6808542
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7"
- Height 3"
- Depth 9"
- Product Type KVM Switchbox
- Number of USB Ports 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trendnet
- MFR # TK-240DP
- Zoro # G6808542
- UPC # 710931170139
- Country of Origin Unknown
- Category DVI Adapters & Cables
Dimensions
Width | 7" |
Height | 3" |
Depth | 9" |
Details
Product Type | KVM Switchbox |
Number of USB Ports | 6 |
Description
2-Port Dual Monitor DisplayPort KVM Switch
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERSYS/HAWKER Battery 12 Volt Lead Acid EnerSys/Hawker Emergency Lighting Battery (LEAD-12-7)
- MOTOROLA MFR# NAD6502_R, VHF (NAD6502_R)
- DENAQ Replacement AC Adapter for Lenovo Laptops (DQ-AC20325-YST)
- PROCELL Alkaline Battery, 1 PK, 6V DC (PCBP-STYLE-B)
- ROCSTOR 10 Ft Displayport 1.2 Cable M/M - 4K2K ( (Y10C236-B1)
- P AUDIO SYSTEM CO LTS P Audio High Output 12 Inch Precision Transduce (E12800CA)
- FIVEGEARS 25ft DVI-D Male to Male Single Link Cable Black (FI67342)
- AXIOM MANUFACTURING Axiom Mini Displayport Male To Dual Link Dvi-D Male Adapter Cable 3Ft (MDPMDDVIDM03-AX)
- STARTECH.COM 6ft DisplayPort to DVI Cable - M/M (DP2DVI2MM6)
- GEFEN DVI Detective N, EXTDVIEDIDN (EXT-DVI-EDIDN)
- ABACUS USB Type-C plug to USB 3.1 Micro-B plug cable (AB132084)
- Trendnet DVI Adapters & Cables