Shop All Wireless Routers
Trendnet
Ac3000 Wireless Gigabit Multi-, TEW-829DRU(CA)
Mfr # TEW-829DRU(CA)
Zoro # G5977274
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wireless LAN Standard IEEE 802.11ac
- Height 1.8"
- Width 11"
- Product Type Wireless Router
- Depth 6.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trendnet
- MFR # TEW-829DRU(CA)
- Zoro # G5977274
- Country of Origin China
- Category Wireless Routers
Dimensions
Height | 1.8" |
Width | 11" |
Depth | 6.7" |
Details
Wireless LAN Standard | IEEE 802.11ac |
Product Type | Wireless Router |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE White Mini Display Port to VGA Cable, 3ft 32AWG (6002)
- PROMOUNTS Flat TV Wall Mount for TVs 13 in. - 47 in. Up to 55 lbs (FF22)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 5Ah (47017)
- ZORO SELECT Hang Badge Holder, PK5, Legend: Blank (2XKF4)
- LINKSYS AC1200 Dual-Band Wi-Fi Router, 4 Ports, Dual-Band 2.4 GHz/5 GHz (EA6350-4B)
- KASDA AC 1900 Wireless Dual Band Gigabit Router w/ 6x Internal 3dBi Antennas (KA1900)
- AP PRODUCTS AP Products 013-020 English Positive Thumb Catch - 3/8" (013-020)
- TP-LINK Archer AX1500 Wireless and Ethernet Router, 5 Ports, Dual-Band 2.4 GHz/5 GHz (ARCHER AX1500)
- TP-LINK Ac1200 Wireless Mu-Mimo Gigabit Router (ARCHER A6)
- ENGENIUS Qty 2 Of 5 Ghz High Powered, Long Distance Wireless 11Ac Outdoor (N-ENSTATIONACKIT)
- SKIL Fixed Base Router, Corded, 10 A, 2 hp (RT1323-00)
- Trendnet Wireless Routers