Shop All Wireless Access Points
Trendnet
Ac1200Dual Band Wifi Easymesh, TEW-832MDR2K
Mfr # TEW-832MDR2K
Zoro # G300478834
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wireless LAN Standard IEEE 802.11ac
- Depth 3.7"
- Width 3.7"
- Product Type Wi-Fi Adapter
- Height 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trendnet
- MFR # TEW-832MDR2K
- Zoro # G300478834
- Country of Origin China
- Category Wireless Access Points
Dimensions
Depth | 3.7" |
Width | 3.7" |
Height | 2" |
Details
Wireless LAN Standard | IEEE 802.11ac |
Product Type | Wi-Fi Adapter |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Fixed TV Wall Mount Bracket for 42"-70" TVs (MI-305L)
- ILC Replacement for Projection Lamp / Bulb M282 75W 12V Mr16 replacement light bulb lamp (M282 75W 12V MR16 PROJECTION LAMP / BULB)
- PYLE Dj Mixer, PAD43MXUBT (PAD43MXUBT)
- ILC Replacement for Duracell Cr17345, 2PK (CR17345 DURACELL)
- TP-LINK PoE+ Injector (POE160S)
- UBIQUITI NETWORKS COMMERCIAL UniFi 6 Long-Range Access Pt (U6LRUS)
- ANTAIRA Industrial 802.11b/g/n Wireless ***LAN Access Point/Bridge/Repeater (AMS-2111)
- HP ENTERPRISE Aruba Ap-514 (Us) Unified Ap (Q9H58A)
- ENGENIUS 5 Ghz Outdoor 802.11Ac Wave 2 Wireless Bridge/Ap Featurestime (ENSTATION5-ACKIT)
- JONARD TOOLS Ubiquiti Wifi Access Point Unlock & Reset Tool (UUT-425)
- ZURN Ethernet, plumbSMARTGateway LoRaWAN (ZGW-LORA-W1-ETH)
- Trendnet Wireless Access Points