Shop All Wireless Access Points
Trendnet
Ac1200 High Power Outdoor Poe, TEW-840APBO2K
Mfr # TEW-840APBO2K
Zoro # G7173687
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2"
- Depth 5"
- Width 3"
- Wireless LAN Standard IEEE 802.11ac
- Product Type Wireless Bridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trendnet
- MFR # TEW-840APBO2K
- Zoro # G7173687
- Country of Origin United States
- Category Wireless Access Points
Dimensions
Height | 2" |
Depth | 5" |
Width | 3" |
Details
Wireless LAN Standard | IEEE 802.11ac |
Product Type | Wireless Bridge |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXELL Silver Oxide Watch Battery SR626SW Low Drain Replaces 377, PK 5 (SR626SW)
- ENERGIZER Battery Charger, 120VAC, NiMH, 3 Hr. (CHFC)
- COMPUCESSORY Smooth Cloth Nonskid Mouse Pads, Blue (CCS23605)
- HONEYWELL HOME Chime Button, Wired, White (RPW101A1003/A)
- UBIQUITI NETWORKS COMMERCIAL NanoStation 5, NSM5US (NSM5(US))
- HP ENTERPRISE Aruba Instant On Ap11 (Us) Bundle (R3J21A)
- AVAYA Wireless Access Point Ethernet And Communication Module (WAP9102)
- UBIQUITI NETWORKS COMMERCIAL UniFi AP AC Wave 2, UAPACSHDUS (UAP-AC-SHD-US)
- BZBGEAR 4K60 UHD HDMI 2.0 Wireless Extender Kit up to 200ft (BG-Air4Kast)
- ZYXEL AXE7800 Tri-Band WiFi 6E Access Point (WAX640S-6E)
- HP ENTERPRISE Aruba Ap-505 (Us) Unified Ap (R2H29A)
- Trendnet Wireless Access Points