Shop All Wireless Routers
Trendnet
Ac1200 Dual Band Wifi Router
Mfr # TEW-831DR
Zoro # G8177647
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Depth 6"
- Product Type Wireless Router
- Wireless LAN Standard IEEE 802.11ac
- Height 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trendnet
- MFR # TEW-831DR
- Zoro # G8177647
- Country of Origin China
- Category Wireless Routers
Dimensions
Width | 3" |
Depth | 6" |
Height | 2" |
Details
Product Type | Wireless Router |
Wireless LAN Standard | IEEE 802.11ac |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Video/Audio Extender, F-Type, VGA (B130-101A-2)
- WILSON ELECTRONICS Wall Mount Panel Antenna, 311135 (311135)
- ZORO SELECT Sealed Lead Acid Battery, 6VDC, 3.3Ah (47029)
- MONOPRICE Workstream by Adjustable Ergonomic Keyboard Tray w/Full Size Platform (24639)
- TP-LINK AC1200 Wireless Gigabit Outdr, EAP225OUTDOOR (EAP225-Outdoor)
- TP-LINK Archer AX4400 Wireless and Ethernet Router, 5 Ports, Dual-Band 2.4 GHz/5 GHz (ARCHER AX4400)
- TP-LINK AC750 Travel Router, TLWR902AC (TL-WR902AC)
- KASDA AC 1900 Wireless Dual Band Gigabit Router w/ 6x Internal 3dBi Antennas (KA1900)
- TP-LINK RE305 AC1200 Wi-Fi Range Extender, 1 Port, Dual-Band 2.4 GHz/5 GHz (RE305)
- ASUS Zenwifi Ax 2Pk White (90IG0590-MA1G4V)
- TP-LINK Ac1300 High Gain Wireless Dual (ARCHERT3UPLUS)
- Trendnet Wireless Routers