Shop All Wireless Access Points
Trendnet
Ac1200 Dual Band Poe Access Po
Mfr # TEW-821DAP(CA)
Zoro # G5474568
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 7.4"
- Width 7.4"
- Height 1.8"
- Color White
- Wireless LAN Standard IEEE 802.11ac
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trendnet
- MFR # TEW-821DAP(CA)
- Zoro # G5474568
- UPC # 71093113057
- Country of Origin Unknown
- Category Wireless Access Points
Dimensions
Depth | 7.4" |
Width | 7.4" |
Height | 1.8" |
Details
Color | White |
Wireless LAN Standard | IEEE 802.11ac |
Product Type | Wireless Access Point |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE A/V Cable, 3.5mm M/M cable, Black, 3ft (5576)
- MONOPRICE Coaxial Cable, RG-6, 3 ft., White (4057)
- FEIN Starlock Plus 4 x 4 in. High Speed Steel Saw Blade - 20000 rpm (2498582)
- SANOXY Wireless Presenter Remote Mouse Pointer for presentations (SANOXY-PPT-3)
- MOXA 802.11N Access Point, Us Band, 0 To 60°C (AWK-1131A-US)
- UBIQUITI NETWORKS COMMERCIAL NanoStation 2, NSM2US (NSM2(US))
- UBIQUITI NETWORKS COMMERCIAL Airmax Dish Cpe 2.4Ghz (PBE-2AC-400-US)
- UBIQUITI NETWORKS COMMERCIAL UniFi AP AC Mesh, UAPACMUS (UAP-AC-M-US)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, 5-Cbw140Ac-B (5-CBW140AC-B)
- ANTAIRA Industrial 802.11b/g/n Wireless ***LAN Access Point/Bridge/Repeater (AMS-2111)
- UBIQUITI NETWORKS COMMERCIAL UniFi AP AC Wave 2, UAPACSHDUS (UAP-AC-SHD-US)
- Trendnet Wireless Access Points