Shop All Ethernet Switches
Trendnet
8Pt HI Gigabit POEPlus Switch, TIPG80
Mfr # TI-PG80
Zoro # G4525246
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3"
- Width 5"
- Depth 7"
- Power Source Power Supply
- Product Type Ethernet Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trendnet
- MFR # TI-PG80
- Zoro # G4525246
- UPC # 710931160352
- Country of Origin Unknown
- Category Ethernet Switches
Dimensions
Height | 3" |
Width | 5" |
Depth | 7" |
Details
Power Source | Power Supply |
Product Type | Ethernet Switch |
Description
8-Port Hardened Industrial Gigabit PoE+ DIN-Rail Switch. TRENDnet's TI-PG80 is a reliable IP30 unmanaged PoE+ DIN-rail switch with hardened components rated for extreme industrial environments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 12AH SLA Battery Replacement for Long Way LW-6FM10 (ML12-12F22915)
- CLORE AUTOMOTIVE Solar Charge It! 6/12V 6/2A Battery Charger (4506)
- MOTOROLA Charger, 120VAC, 1.5 hr. Charge Time (XUAAJ72X511 VAC-UNI)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH Rechargeable Bttry for Champion Generator 9000 7000 (ML18-122)
- TRENDNET 8 Port Gig PoE GREENnet Swtch, TPETG81G (TPE-TG81g)
- TRENDNET 16-Port Greennet Gigabit Poe+ Switch (250W) (TPE-TG160G)
- TRENDNET 5Port Gigabit PoE Switch, TPETG50G (TPE-TG50g)
- TRENDNET Gigabit Ultra PoE Plu Injector, TPE117GI (TPE-117GI)
- TRENDNET 5 port 10 100 1000Mbps GB Swtc, TEGS50G (TEG-S50G)
- MOXA UnMgdGbitPoeSwtch w/4 Poe 10/100/1000Baset Prts, Eds-G205A-4Poe-1Gsfp-T (EDS-G205A-4PoE-1GSFP-T)
- UBIQUITI NETWORKS COMMERCIAL UniFi 24 Port Gigabit PoE Swit, USWPRO24POE (USW-PRO-24-POE)
- Trendnet Ethernet Switches