Shop All Server Switches & Adapters
Trendnet
8-Prt Indl Gig Din-Rail Switch
Mfr # TI-PG80B
Zoro # G8333686
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 7"
- Product Type Ethernet Switch
- Width 5"
- Height 3"
- Power Source Power Supply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trendnet
- MFR # TI-PG80B
- Zoro # G8333686
- Country of Origin China
- Category Server Switches & Adapters
Dimensions
Depth | 7" |
Width | 5" |
Height | 3" |
Details
Product Type | Ethernet Switch |
Power Source | Power Supply |
Description
The TRENDNET 8-Port Industrial Gigabit Din-Rail Switch has a depth of 7", a width of 5", and a height of 3". It is powered by a power supply.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTTERBOX Defender Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Forest Ranger (77-92560)
- SANOXY 1920 x 1080P HD USB Webcam, supports ZOOM, Teams, online video chat (SANOXY-Webcam-1080p)
- COMMSCOPE Replacement for Tessco L4tnf-psa (L4TNF-PSA)
- AVERY Badge Holder w/ Clip, Landscape, 2-1/4"x3-1/2" Badge, 50/BX, CL PK (AVE2921)
- TRENDNET GREENnet 8 Port Gigabit Switch, TEGS82G (TEG-S82g)
- TRENDNET Mini Gbic Single-Mode (TEG-MGBS10)
- TRENDNET Poe+ Gigabit Injector (TPE-115GI)
- BLACK BOX Mediacento Ipx Controller (VSW-MC-CTRL)
- MOXA 2Port Rs-422/485 Device Server, 10/100M Eth., Terminal Block, Nport 5232I (NPort 5232I)
- UBIQUITI NETWORKS COMMERCIAL Unifi Compact 5 Port Gig Swtch (USW-Flex-Mini)
- RARITAN Raritan 11352326 Dominion KVM Switch - 8X Ports - Rack-Mountable (11352326)
- Trendnet Server Switches & Adapters