Shop All KVM Switches
Trendnet
8-port USB KVM Swtc.Rack Mount, TK803R
Mfr # TK-803R
Zoro # G4529665
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 9 V DC
- Height 3"
- Depth 9"
- Width 7"
- Product Type KVM Switchbox
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trendnet
- MFR # TK-803R
- Zoro # G4529665
- UPC # 710931304305
- Country of Origin Unknown
- Category KVM Switches
Dimensions
Height | 3" |
Depth | 9" |
Width | 7" |
Details
Input Voltage | 9 V DC |
Product Type | KVM Switchbox |
Description
The 8-port USB KVM Switch lets you manage multiple computers with just one set of keyboard, monitor and mouse. This rack mount device supports USB and PS/2 interface on both the console and the PC side. Popular hardware platforms such as PC, Linux and Mac are supported. Users can switch between PCs using hotkey or push button for flexible management. Users can also hot-plug PCs on the fly to avoid downtime. The 8-port USB KVM Switch is the perfect choice for managing multiple PC's.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISOTUNES Free Aware Wireless Earbuds, Ylw, Ambient (IT-16)
- VERBATIM Store n Go USB 2.0 Flash Drive, 8GB, PK3 (98703)
- EXELL BATTERY 1.5V 3600Ah Zinc Air Alkaline Battery (EBZ-153600)
- JENSEN Portable Weather Radio, Color Red (JEP-650)
- TRENDNET Trendnt 6Ft 1.83M Usb Kvm Cbl (TKCU06)
- TRENDNET 2-Port USB KVM Switch, TK207K (TK-207K)
- TRENDNET 4Pt Kvm Kitusb Kit (TK407K)
- TRENDNET 2 Port Kvm Switch (TK207K)
- TRIPP LITE KVM Cable Kit, 6 Ft (P759-006)
- TRIPP LITE KVM, 8 Port, RM, PS/2, 1U (B004-008)
- Trendnet KVM Switches