Shop All Ethernet Switches
Trendnet
8 Port Gig PoE GREENnet Swtch, TPETG81G
Mfr # TPE-TG81g
Zoro # G4524957
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.4"
- Width 7"
- Height 4"
- Depth 9"
- Product Type Ethernet Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trendnet
- MFR # TPE-TG81g
- Zoro # G4524957
- UPC # 710931160055
- Country of Origin Unknown
- Category Ethernet Switches
Dimensions
Length | 10.4" |
Width | 7" |
Height | 4" |
Depth | 9" |
Details
Product Type | Ethernet Switch |
Power Source | Power Supply |
Description
TRENDnet's 8-Port Gigabit GREENnet PoE+ Switch, model TPE-TG81g, reduces equipment and installation costs by delivering data and power over existing Ethernet cables. This unmanaged switch offers eight Gigabit PoE+ ports which supply up to 30 watts of power per port for devices such as high power wireless access points, PTZ (Pan / Tilt / Zoom) internet cameras, and VoIP telephony systems.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTTO Earpiece, Black, OTTO Loc (E1-QC2NC135)
- UNIVIEW UNV 8MP WDR Network IR Fixed Eyeball Camera (UNV-3618SR3-DPF28LM-F)
- EXELL BATTERY 3.7V 18500 Li-Ion 1100mAh 15A Rechargeable Solar Light FLAT TOP Battery (EBLI-18500HP11_SOLAR)
- RIG RITE Rig Rite 520 OEM Timer Module with Wires (520)
- TRENDNET 8Pt HI Gigabit POEPlus Switch, TIPG80 (TI-PG80)
- TRENDNET 5 port 10 100 1000Mbps GB Swtc, TEGS50G (TEG-S50G)
- TRENDNET Gigabit Ultra PoE Plu Injector, TPE117GI (TPE-117GI)
- TRENDNET 5Port Gigabit PoE Switch, TPETG50G (TPE-TG50g)
- TP-LINK 8-Port Gigabit Desktop PoE Smart Switch (SG2210P)
- ENET Enet 1X 10/100/1000M Copper Rj45 To 1X 1000Base-X Sfp Gigabit (ENMC-FGET-SFP)
- TYCON SYSTEMS PoE Sw, 12-56V 5xPort, GigE Pasv, Vin=Vout (TP-SW5G-NC)
- Trendnet Ethernet Switches