Shop All Server Switches & Adapters
Trendnet
6-Port Industrial Gigabit L2 M
Mfr # TI-G642i
Zoro # G5971778
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 10"
- Height 3"
- Product Type Ethernet Switch
- Width 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trendnet
- MFR # TI-G642i
- Zoro # G5971778
- Country of Origin United States
- Category Server Switches & Adapters
Dimensions
Depth | 10" |
Height | 3" |
Width | 5" |
Details
Product Type | Ethernet Switch |
Description
This TRENDNET brand 6-Port Industrial Gigabit L2 M Ethernet Switch has a depth of 10", a height of 3", and a width of 5".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYPERKIN Hyperkin M07416 Armor3 Travel Kit for Nintendo Switch Lite (M07416)
- MAXPOWER Proart Z790 Creator WIFI LGA 1700 ATX Motherboard (MA3451434)
- RAYOVAC Fusion AAA Alkaline Battery, 8 PK (824-8TFUSK)
- KODAK Printomatic Digital Instant Print Camera - Full Color Prints On ZINK 2x3" Photo Paper - Black (RODOMATICBK)
- TRENDNET GREENnet 8 Port Gigabit Switch, TEGS82G (TEG-S82g)
- TRENDNET Mini Gbic Single-Mode (TEG-MGBS10)
- TRENDNET Poe+ Gigabit Injector (TPE-115GI)
- BLACK BOX Mediacento Ipx Controller (VSW-MC-CTRL)
- TP-LINK Av2000 2-Port Gigabit Passthrough Powerline Starterkit, 2000Mbpspowerli (TL-PA9020PKIT)
- UBIQUITI NETWORKS COMMERCIAL PoE Injector 24v 24W Gbit, POE2424WG (POE-24-24W-G)
- FIRST ALERT First Alert BRK 251364 Kidde Smoke Adapter - Pack of 12 (251364)
- Trendnet Server Switches & Adapters