Shop All Voice & Data Jacks
Trendnet
6 Pack Cat6A Rj-45 Shielded Ke
Mfr # TC-K06C6A
Zoro # G7171955
product price: $32.85
/ea
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type RJ-45 Network - Female
- Height 0.7 in
- Width 0.9 in
- Features EMI Protection, Crosstalk Protection
- Length 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trendnet
- MFR # TC-K06C6A
- Zoro # G7171955
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Height | 0.7 in |
Width | 0.9 in |
Length | 1.5 in |
Details
Connector Type | RJ-45 Network - Female |
Features | EMI Protection, Crosstalk Protection |
Compatibility | TRENDnet TC-KP24S Shielded Blank Keystone Patch Panel |
Product Name | 6 Pack Cat6a RJ-45 Shielded Keystone Jack |
Package Contents | 6 Pack Cat6a RJ-45 Shielded Keystone Jack, 6 x Cable Ties, Quick Installation Guide |
Product Type | Network Connector |
Connector Details | RJ-45 Network Female |
Product Material | Metal |
Shielding | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Electronic Timer, 24 hr, SPST (E101B)
- USA INDUSTRIALS Aftermarket Square D/Schneider Current Style Devices Control Coil - Replaces 31041-400-60, Size 00 (SD01480)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 18 AWG, 500 ft, Purple, PVC Insulation (411010513)
- MERSEN CC Class, ATMR Series, Fast-Acting, 6A, 600V AC, Non-Indicating (ATMR6)
- HUBBELL PREMISE WIRING Inline Coupler, RCA, Duplex, White (SFRCORFFW)
- ALLEN TEL Modular Surface Jack, 8-Conductor, Ivory (AT468-8)
- MONOPRICE Datacom Jack, Cat6, Punch Down, Orange (5382)
- LEVITON 1-Port Flush Mount Loaded For, Flr Box 1Gang 6W6P Screw 630A (40226-S)
- AUDIOVOX Wht Mod Dplx Jack Plug (TP257WHR)
- PANDUIT Cat 5E Punchdown Jack Module - Violet (10 Pack), 10PK (NKP5E88MVL)
- MONOPRICE Datacom Jack, Cat6, Punch Down, Yellow (5385)
- Trendnet Voice & Data Jacks