Shop All Ethernet Switches
Trendnet
5Port Gigabit PoE Switch, TPETG50G
Mfr # TPE-TG50g
Zoro # G4530094
original price:
$92.99
10% off
new price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 48 V DC
- Length 5.8"
- Depth 16"
- Width 12"
- Height 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trendnet
- MFR # TPE-TG50g
- Zoro # G4530094
- UPC # 710931160154
- Country of Origin Unknown
- Category Ethernet Switches
Dimensions
Length | 5.8" |
Depth | 16" |
Width | 12" |
Height | 4" |
Details
Input Voltage | 48 V DC |
Product Type | Ethernet Switch |
Power Source | AC Adapter |
Description
The 5-Port Gigabit PoE+ Switch, model TPE-TG50g, delivers data and power over existing Ethernet cables to Power over Ethernet (PoE) devices such as Access Points and IP Cameras. It supports both PoE (802.3af) and PoE+ (802.3at) devices with a 31 Watts PoE budget. Plug and Play this sturdy metal switch for reliable high speed PoE networking.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35Ah U1 Invacare Pronto M50, M51, M61, M71, Booster Battery - 4PK (MAX3437779)
- WASSERSTEIN Doorbell Wall Plate, for Arlo Essential Wire-Free Video Doorbell (ArloEssDBWallPlateUS)
- ILC Replacement for Motorola 60-d05842e02 (60-D05842E02 MOTOROLA)
- MIGHTY MAX BATTERY 12V 26AH Replacement Battery for Power-Sonic PS-12260-NB - 4PK (MAX3959924)
- TRENDNET 8 Port Gig PoE GREENnet Swtch, TPETG81G (TPE-TG81g)
- TRENDNET Gigabit Ultra PoE Plu Injector, TPE117GI (TPE-117GI)
- TRENDNET 8Pt HI Gigabit POEPlus Switch, TIPG80 (TI-PG80)
- TRENDNET 5 port 10 100 1000Mbps GB Swtc, TEGS50G (TEG-S50G)
- TRENDNET 16-Port Greennet Gigabit Poe+ Switch (250W) (TPE-TG160G)
- BLACK BOX Hardened Mini Industrial Switch, 5-Port (LBH120A-H-ST)
- MOXA Indust. Ieee802.3Af Poe Splitter, Maximum Output Of 12.95W At 24, Spl-24 (SPL-24)
- Trendnet Ethernet Switches