Shop All TV Antennas
Trendnet
5/7 Dbi Outdoor Dual Band Omni
Mfr # TEW-AO57
Zoro # G5470237
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4"
- Width 9"
- Connector Type N-Type
- Features Surge Protection
- Depth 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trendnet
- MFR # TEW-AO57
- Zoro # G5470237
- UPC # 710931130522
- Country of Origin Unknown
- Category TV Antennas
Dimensions
Height | 4" |
Width | 9" |
Depth | 14" |
Diameter | 0.87" |
Details
Connector Type | N-Type |
Features | Surge Protection |
Product Type | Antenna |
Impedance | 50 Ohm |
Number of Connectors | 1 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EARPHONE CONNECTION Long Tube Listen Only Earpiece, Black (EP1069SC)
- OZ LIFTING PRODUCTS Mounting Arm (OBH230-WALL)
- DURACELL Lithium Coin Batteries, 2430 (DL2430BPK)
- VICTRON ENERGY Blue Smart IP22 Charger 12/30(3) 120V NEMA 5-15 (BPC123048102)
- GE GE Ultra Edge Flat Passive Antenna, Basic (11264)
- MIRACLE TV HDTV Antenna, 60 Watt, Weatherproof, PK 2 (602796)
- COMMSCOPE Replacement for Commscope 43211a (43211A COMMSCOPE)
- FIRESTIK Firestik KW4-BL Original 4 ft. Antenna -Bright Blue (KW4-BL)
- MIRACLE TV HDTV Antenna Signal Booster, Hi-Power Si (603115)
- ACCESSORIES UNLIMITED Accessories unlimited AUSCAN3 16 in. Magnet Mount Scanner Antenna (AUSCAN3)
- TYCON SYSTEMS EZ-Bridge LT2+, 802.11gn, 100Mb, 3 miles (EZBR-0214+)
- Trendnet TV Antennas