Shop All Ethernet Switches
Trendnet
5 port 10 100 1000Mbps GB Swtc, TEGS50G
Mfr # TEG-S50G
Zoro # G4526165
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 7.5 V DC
- Height 2"
- Width 6"
- Depth 8"
- Length 4.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trendnet
- MFR # TEG-S50G
- Zoro # G4526165
- UPC # 710931610147
- Country of Origin Unknown
- Category Ethernet Switches
Dimensions
Height | 2" |
Width | 6" |
Depth | 8" |
Length | 4.6" |
Details
Input Voltage | 7.5 V DC |
Product Type | Ethernet Switch |
Power Source | AC Adapter |
Description
The compact 5-Port Gigabit GREENnet Switch provides high bandwidth performance, ease of use and reliability, all while reducing power consumption by up to 70%.GREENnet technology automatically adjusts power voltage as needed, resulting in substantial energy savings.Boost your office efficiency and eliminate network congestion with Gigabit speeds and total switching capacity of 10Gbps with Full-Duplex Mode. Plug and Play this sturdy metal switch for reliable high-speed network connectivity.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 206 Alkaline Battery, 1 PK (206A)
- AEROCOOL BGears b-Voguish Full Tempered Glass Dual Chamber layout Mid Tower (B-VOGUISH)
- HONEYWELL Desktop Cradle, 10" L x 8" W x 10" D (M01-0306-000)
- DETEX Hardwired Surface Mount Alarm, Timed Bypass Alarm, White Face (EAX-3500)
- TRENDNET 8 Port Gig PoE GREENnet Swtch, TPETG81G (TPE-TG81g)
- TRENDNET 5Port Gigabit PoE Switch, TPETG50G (TPE-TG50g)
- TRENDNET 8Pt HI Gigabit POEPlus Switch, TIPG80 (TI-PG80)
- TRENDNET 16-Port Greennet Gigabit Poe+ Switch (250W) (TPE-TG160G)
- TRENDNET Gigabit Ultra PoE Plu Injector, TPE117GI (TPE-117GI)
- TRIPP LITE IND GB ETHERNET SWITCH 5-PORT (NGI-U05E)
- MOXA Mgd Gigabit Eth. Swtch W/ 7 10/100Baset(X)Ports, Eds-510A-1Gt2Sfp (EDS-510A-1GT2SFP)
- Trendnet Ethernet Switches