Shop All KVM Switches
Trendnet
4Pt Kvm Kitusb Kit
Mfr # TK407K
Zoro # G6232302
product price: $61.15
/ea
$61.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Resolution 2048 x 1536
- Width 8 in
- Height 3 in
- Depth 10 in
- Features NDAA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trendnet
- MFR # TK407K
- Zoro # G6232302
- UPC # 710931304268
- Country of Origin Unknown
- Category KVM Switches
Dimensions
Width | 8 in |
Height | 3 in |
Depth | 10 in |
Details
Item | KVM Switchbox |
Max. Resolution | 2048 x 1536 |
Features | NDAA Compliant |
Graphic Mode | QXGA, VGA, SVGA |
Number of Computers Supported | 4 |
Maximum Operating Distance | 70.87 in |
Number of Network (RJ-45) Ports | 4 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORSAIR VENGEANCE RGB PRO 32GB Black (CMW32GX4M2Z3600C18)
- BATTERY CLERK AJC® 6V 5Ah Sealed Lead Acid - AGM - VRLA Battery (AJC BATTERY-6 VOLT 5AH)
- MIGHTY MAX BATTERY YTX14-BS Replacement Battery for Polaris 330cc Magnum Trail Boss 2008 (YTX14-BS66)
- MIGHTY MAX BATTERY YTX30L-BS 12V 30AH Battery for Polaris 570 RZR 570 EPS 2013-2016 (YTX30L-BS82)
- TRENDNET 8-port USB KVM Swtc.Rack Mount, TK803R (TK-803R)
- TRENDNET 2 Port Kvm Switch (TK207K)
- TRENDNET Trendnt 6Ft 1.83M Usb Kvm Cbl (TKCU06)
- TRENDNET 2-Port USB KVM Switch, TK207K (TK-207K)
- BLACK BOX Servswitch Freedom Led Monitor Identification Kit (KV0004A-LED)
- BLACK BOX 2 Port Display Port Kvm w/ Usb And Aud (KV9702A)
- SYBA 16-Port USB PS-2 Combo KVM Switch (SY-KVM50084)
- Trendnet KVM Switches