Shop All Uninterruptible Power Supplies (UPS) Accessories
Trendnet
4Cmptr 4Prt Usb 3.1 Shr Switch
Mfr # TK-U404
Zoro # G7592657
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Windows and Mac operating systems
- Height 3 in
- Depth 9 in
- Width 7 in
- Product Name 4 Computer 4-Port USB 3.1 Sharing Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trendnet
- MFR # TK-U404
- Zoro # G7592657
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Height | 3 in |
Depth | 9 in |
Width | 7 in |
Details
Item | Switch |
For Use With | Windows and Mac operating systems |
Product Name | 4 Computer 4-Port USB 3.1 Sharing Switch |
Platform Supported | Mac, PC |
Environmentally Friendly | Yes |
Number of USB 3.1 Ports | 4 |
Product Type | USB Switch |
Weight (Approximate) | 2.53 lb |
Form Factor | External |
Package Contents | TK-U404, Quick Installation Guide, 4x USB 3.1 Gen 1 Type A to Type A, 1x Micro USB Cable |
Total Number of USB Ports | 4 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY SmartSolar MPPT 75/15 Retail (SCC075015060R)
- HUBBELL IEC Pin and Sleeve Receptacle, 20A, 250V (HBL420R9W)
- RED LION CONTROLS Counter, 2 Line Red/Green Backlight LCD (C48CB108)
- EATON BUSSMANN Medium-Voltage Fuse, CAVH Series, 0.50A, Time-Delay, 15,500V AC, Cylindrical, VT Link Type (15.5CAVH0.5E)
- APC UPS Battery, Mfr. No. SMX120BP, SMX2000LV, SMX2000LVNC, SMX3000LV, SMX3000LVNC, 120V DC (APCRBC143)
- NEW CASTLE SYSTEMS Newcastle Systems PowerPack 42 Portable Power System with 100AH Battery (PP42)
- BATTERY CLERK UPS Battery, Compatible with APC BN700MC UPS Battery, 12V DC, 9 Ah, Cabling, F2 Terminal (APC-BN700MC)
- APC UPS Battery, Mfr. No. SMX2000RMLV2U, SMX2200RMLV2U, SMX3000RMHV2UNC, SMX3000RMLV2U, SMX3000RMLV2UNC (APCRBC117)
- VERTIV Battery Cabinet, 12V DC, 9 Ah (GXT4-48VBATT)
- TRIPP LITE UPS Battery, APC, Belkin, Best, Powerware, Liebert & Other UPS, 12V DC, 9 Ah, F2 Terminal (RBC51)
- EREPLACEMENTS Replacement Ups Battery F/Apc (SLA55-ER)
- Trendnet Uninterruptible Power Supplies (UPS) Accessories