Shop All KVM Switches
Trendnet
4-Port Displayport Kvm Switch
Mfr # TK-441DP
Zoro # G200440337
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 4"
- Width 10"
- Height 1.7"
- Number of USB Ports 8
- Product Type KVM Switchbox
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trendnet
- MFR # TK-441DP
- Zoro # G200440337
- Country of Origin China
- Category KVM Switches
Dimensions
Depth | 4" |
Width | 10" |
Height | 1.7" |
Details
Number of USB Ports | 8 |
Product Type | KVM Switchbox |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERTIV PSA5 1500VA 900W LCD Tower UPS, PSA51500MT120 (PSA5-1500MT120)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replaces SigmasTek PowerSonic PS-1250-F1 - 4 Pack (ML5-12MP4184744)
- COMMSCOPE Replacement for Commscope Mtc300901 (MTC300901 COMMSCOPE)
- LOGITECH Blue Aurora Wireless Mouse (910-006118)
- TRENDNET 10Ft Ps2 Cable, TKCU10 (TKCU10)
- TRENDNET 4Pt Kvm Kitusb Kit (TK407K)
- TRENDNET Trendnt 6Ft 1.83M Usb Kvm Cbl (TKCU06)
- BLACK BOX Servswitch Freedom Led Monitor Identification Kit (KV0004A-LED)
- BZBGEAR 4x2 8K UHD HDMI 2.1 Matrix Switcher with Audio De-embedder (BG-8K-42MA)
- SWE-TECH 3C Apple / Mac AB 2 Way Switch Box, DB15 Female (FWT40D2-03602)
- BLACK BOX Vga To Dvi-D Video Converter (Usb Powered) For Kvm (KVGA-DVID)
- Trendnet KVM Switches