Shop All Computer Enclosure Accessories
Trendnet
24 Port Blank Keystone 1U Patc
Mfr # TC-KP24S
Zoro # G5275682
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 19"
- Height 3.7"
- Width 1.8"
- Product Type Blank Patch Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trendnet
- MFR # TC-KP24S
- Zoro # G5275682
- UPC # 710931401523
- Country of Origin United States
- Category Computer Enclosure Accessories
Dimensions
Depth | 19" |
Height | 3.7" |
Width | 1.8" |
Details
Product Type | Blank Patch Panel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDEO MOUNT PRODUCTS Adaptor Plate, Vesa, Silver (LCDPA)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery for GENERAC OD4575 (ML35-12GEL190)
- SAFT LS14500AX AA Axial 3.6V Lithium Thionyl Chloride Battery (LS14500AX)
- MARPAC Marpac MAR-DOHM-DS-WH Noise Sound Therapy Machine - White (MAR-DOHM-DS-WH)
- METRA ELECTRONICS Metra 44UT30 38 Universal Top Mount Antenna with 1-Section Removable Mast (44UT30)
- TRIPP LITE CPU Computer Mount, Supports Up to 40 lb, 4in. to 6in. x 12in. x 4.38in., Gray (DCPU1)
- THERMALTAK Thermaltake Toughliquid Ultra 420 - Processor Liquid Cooling System (CL-W366-PL14BL-A)
- HUBBEL ELECTRIC RACO Hubbel Electric Raco Two Gang 4in. Square Box With Knockouts 0683 (683)
- DIVERSIFIED PLASTICS Diversified Plastics EZ180240M E-Z Access Panel With Lock - 18" x 24" (EZ180240M)
- SILVERSTONE Silver Stone Technologies ST70F-PB Silent 120 mm Fan with 18Dba; Efficiency 80Plus Bronze Certification; Fully Modular Cable (ST70F-PB)
- BLACK BOX 10U Select Wall Mount Cabinet 220V (RM2413AE)
- Trendnet Computer Enclosure Accessories