Shop All KVM Switches
Trendnet
2-Port 4K Displayport Kvm Swit
Mfr # TK-220DPI
Zoro # G500440396
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.5"
- Depth 3.4"
- Height 1.8"
- Product Type KVM Switchbox
- Number of USB Ports 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trendnet
- MFR # TK-220DPI
- Zoro # G500440396
- Country of Origin China
- Category KVM Switches
Dimensions
Width | 6.5" |
Depth | 3.4" |
Height | 1.8" |
Details
Product Type | KVM Switchbox |
Number of USB Ports | 4 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery 6 Volt Lithium (CR) Dantona Lithium Photo Battery (LITH-17)
- LARSEN PRODUCTS 0.75 in. L Bracket for Nmo Style, Black (TMB34B)
- LOGITECH Wireless Mouse M185 - Blue (910-003636)
- ULTRALAST Replacement Battery for Panasonic KX-TG2302B Cordless Phone (BATT-104)
- TRENDNET 4Pt Kvm Kitusb Kit (TK407K)
- TRENDNET 8-port USB KVM Swtc.Rack Mount, TK803R (TK-803R)
- TRENDNET 2-Port USB KVM Switch, TK207K (TK-207K)
- TRENDNET Trendnt 6Ft 1.83M Usb Kvm Cbl (TKCU06)
- TRENDNET 2 Port Kvm Switch (TK207K)
- RARITAN COMPUTER T1700-LED Lcd Console Drawer T1700 Led Kvm Console Ps2- USB 17.3 Rack Mountable 1920 X 1080 Full Hd (YYI1-RD4048)
- TRIPP LITE Desktop Switch, 2 Port Kvm, Black (B004-VUA2-K-R)
- Trendnet KVM Switches