Shop All Monitor Mounts & Brackets
Trendnet
1U 19-Inch Hinged Wal
Mfr # TC-WP1U
Zoro # G5275314
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1"
- Width 5"
- Material Steel
- Color Black
- Product Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trendnet
- MFR # TC-WP1U
- Zoro # G5275314
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Height | 1" |
Width | 5" |
Length | 11" |
Details
Material | Steel |
Color | Black |
Product Type | Wall Mount |
Features | Sturdy |
Compatibility | TRENDnet TC-P24C6 and TC-P16C6 patch panels |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Argus 222r replacement light bulb lamp (222R ARGUS)
- TYCON SYSTEMS PWM Solar Chrg, 12V 8A, 24V 30W Pasv PoE (TP-SCPOE-1224)
- TRIPP LITE Tripp Lite DisplayPort to HDMI Adapter Video Converter (M/F) (P136-000-1)
- MIGHTY MAX BATTERY 12V 10AH Replaces MFG Master Gardener Cart Sprayer + 12V Charger (ML10-12CHRGR2291)
- MOUNT-IT Full Motion Dual Monitor Desk Mount, Fit (MI-2752L)
- PROPLUS Monitor Riser Stand - Clamp-on Monitor Shelf for Desk (PR2656747)
- INTEGRA MILTEX Selkirk Corporation DSP6P36-1 6 Inch x 36 Inch Model DSP Double-Wall Stovepipe (77320)
- BARKAN MOUNTS Barkan 7 - 12 inch Full Motion - 4 Movement Tablet Mount for Wall & Cabinet 3 lbs (T54)
- 3M Adjustable Under-desk CPU Holder w/360 S (CS200MB)
- LORELL Laptop Stand, Steel Mesh, 13"x11-1/12"x3-1/2", Black (LLR80620)
- DELL Dual VESA Mount with Adapter Bracket - MFF/TC (R07NF)
- Trendnet Monitor Mounts & Brackets