Shop All Data & Ethernet Cables
Trendnet
18-Port Gigabit 4Ppoe Switch
Mfr # TPE-BG182G
Zoro # G9475406
product price: $640.99
/ea
Free Shipping & Returns
$640.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frequency 60 Hz, 50 Hz
- Product Type Ethernet Switch
- Depth 7.9 in
- Width 17.3 in
- Height 1.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trendnet
- MFR # TPE-BG182G
- Zoro # G9475406
- Country of Origin China
- Category Data & Ethernet Cables
Dimensions
Depth | 7.9 in |
Width | 17.3 in |
Height | 1.7 in |
Details
Item - Data Cable | Ethernet Switch |
Frequency | 60 Hz, 50 Hz |
Product Type | Ethernet Switch |
Features | Features,"Modular, NDAA Compliant, PoE (RJ-45) Port, TAA Compliant" |
Total Number of Network Ports | 18 |
Expansion Slot Type | SFP (mini-GBIC) |
Layer Supported | 2 |
Ethernet Technology | Gigabit Ethernet |
Network Technology | 1000Base-T, 1000Base-X |
Media Type Supported | Optical Fiber, Twisted Pair |
Number of Total Expansion Slots | 2 |
Power Consumption | 470 W |
Power Source | AC Adapter |
Port/Expansion Slots | (8) Gigabit Ethernet PoE+, (8) Gigabit Ethernet PoE++, (2) Gigabit Ethernet SFP Slot |
Number of SFP Slots | 2 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIDEN Uniden PRO505XL 40-Channel Bearcat CB Radio (PRO505XL)
- ILB GOLD Replacement For Maglite, Ml150Lr Battery (ML150LR BATTERY)
- FEIT ELECTRIC PLUG W/NGHTLT SMART WHT (PLUG/NL/WIFI)
- SICURIX Arm Badge Holder, Horizontal, PK12 (BAU 66885-12)
- BESTLINK NETWARE CAT5E Shielded (FTP) Ethernet Network Booted Cable- 50Ft- Green (100609GN)
- BESTLINK NETWARE HDMI Female/Female Coupler (181242)
- BESTLINK NETWARE Large Cable Hanger, 200pk (102261)
- BESTLINK NETWARE CAT6 Shielded RJ45 Outdoor Waterproof Coupler (102054)
- MAXPOWER Cat 3 EZ Modular Connector, White (MA2594605)
- BESTLINK NETWARE CAT6 RJ45 Full Shielded Inline Coupler (102011)
- COMPREHENSIVE Comprehensive CAT6A-100BLU CAT6A Shielded Patch Cable 100ft - Blue (CAT6A-100BLU)
- Trendnet Data & Ethernet Cables