Shop All Data & Ethernet Cables
Trendnet
16-Port Gigabit Poe Switch 123
Mfr # TPE-TG160H
Zoro # G9474548
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 21"
- Width 14"
- Power Source PoE+
- Product Type Ethernet Switch
- Height 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trendnet
- MFR # TPE-TG160H
- Zoro # G9474548
- Country of Origin China
- Category Data & Ethernet Cables
Dimensions
Depth | 21" |
Width | 14" |
Height | 4" |
Details
Power Source | PoE+ |
Product Type | Ethernet Switch |
Description
The TRENDNET brand 16-Port Gigabit Poe Switch 123 is a Ethernet Switch with a depth of 21", width of 14", height of 4", and a power source of PoE+.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO Sleeve, f/ 15.6" Laptop, 16-1/4"Wx1"Lx11-1/4"H, Gray (USLUBN10510)
- APE CASE Tablet Stand for iPad, Samsung, Google (ACS711T)
- PANDUIT Hdmi 2.0 Type A Female/Female Cat (NKHDMIWH)
- VON DUPRIN Anodized Aluminum Alarm 99ALK283 (99ALK283LS)
- WAVENET CAT5 CABLE RISER 1000 FT BLUE (CAT5-CMR-BL)
- BESTLINK NETWARE CAT6 Solid Cable Plenum w/Spline (CMP)- 1000Ft- Yellow (101005YW)
- CMPLE CMPLE 639-N IEEE-1394 FireWire iLink DV Cable 4P-4P M-M -15ft- CLEAR (639-N)
- GENSPEED Cable, Cat 5e, 24 AWG, 1000 ft, Black (5136100)
- CAROL Cable, Cat 6, 23 AWG, 1000 ft, Blue (CP6.30.07)
- SANOXY CAT 6 Ethernet Cable Lan Network CAT6 Internet Modem Blue RJ45 Patch Cord 75ft (PP-CAT6-75ft)
- MURR ELEKTRONIK M12 ADAPTOR ON REAR OF MSUD VALVE PLUG FORM A 18MM (7000-41441-0000000)
- Trendnet Data & Ethernet Cables