Shop All TV Antennas
Trendnet
14 Dbi Wifi Ac867 Outdoor Poe
Mfr # TEW-840APBO2K CA
Zoro # G5467902
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.3"
- Width 3.9"
- Depth 1.4"
- Wireless LAN Standard IEEE 802.11ac
- Product Type Wireless Bridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trendnet
- MFR # TEW-840APBO2K CA
- Zoro # G5467902
- Country of Origin United States
- Category TV Antennas
Dimensions
Height | 7.3" |
Width | 3.9" |
Depth | 1.4" |
Details
Wireless LAN Standard | IEEE 802.11ac |
Product Type | Wireless Bridge |
Description
The TRENDNET brand 14 Dbi Wifi Ac867 Outdoor Poe is a wireless bridge with a height of 7.3", width of 3.9", and depth of 1.4". It is compliant with the IEEE 802.11ac wireless LAN standard.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Tadiran Tl-5151/s (TL-5151/S TADIRAN)
- PEERLESS-AV TV Wall Mount, 25 lb. Cap. (IB14X14-AC-W)
- VIKING Viking Electronics VK-K-1900-5 Viking Hot Dialer (VK-K-1900-5)
- ILC Replacement for Allen Bradley 1756-l61 Battery (1756-L61 BATTERY ALLEN BRADLEY)
- TRENDNET 5/7 Dbi Outdoor Dual Band Omni (TEW-AO57)
- DIGIWAVE Digiwave DGL - 902D - Circular Dss Dual LNBF - Square Type in Clear Head with 2xCircuit (DGL-902D)
- RCA Indr/Otdr Digtal Antenna (ANT705E)
- SKILLEDPOWER Lens Beehive - Blue (SK981484)
- PROCOMM Procomm MBW400-B Multi Band Fibergalass Ant. - Ra Miller (MBW400-B)
- RCA Outdoor Antenna 80 Mile (ANT3036E)
- PROCOMM Procomm PAT-12 Patriot CB Base 12 m Station Antenna (PAT-12)
- Trendnet TV Antennas