Shop All Wireless Access Points
Trendnet
10-Port Hardened Industrial Gi
Mfr # TI-G102
Zoro # G5505325
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5"
- Length 6.1"
- Depth 10"
- Height 3"
- Product Type Ethernet Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trendnet
- MFR # TI-G102
- Zoro # G5505325
- UPC # 710931160925
- Country of Origin Unknown
- Category Wireless Access Points
Dimensions
Width | 5" |
Length | 6.1" |
Depth | 10" |
Height | 3" |
Details
Product Type | Ethernet Switch |
Description
The TRENDNET 10-Port Hardened Industrial Gi is a Ethernet Switch with a width of 5", length of 6.1", depth of 10", and height of 3".
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX* XR(R) 10.0Ah Lithium Ion Battery (DCB210)
- DURACELL DURA3PK 15V 303Battery (67448)
- MIGHTY MAX BATTERY ML4-6 - 6 VOLT 4.5 AH SLA BATTERY - 6 PACK (ML4-6MP687210427436)
- SCANSTRUT ROKK 10W Waterproof Wireless Charger - Hidden (SC-CW-01F)
- ENGENIUS EnStationAC AP/Bridges (EnStationAC-KIT)
- AP PRODUCTS AP Products 013-231-SS Privacy Lock Set - Lever, Stainless Steel (013-231-SS)
- UBIQUITI NETWORKS COMMERCIAL NanoStation Window Mount, NSWM (NS-WM)
- UBIQUITI NETWORKS COMMERCIAL UniFi AP AC Mesh, UAPACMUS (UAP-AC-M-US)
- PACE INTL Mobile WiFi Hotspot Display Counter Display With Six Hotspot (700-010-PACK)
- AVAYA Wireless Access Point Ethernet And Communication Module (WAP9102)
- UBIQUITI NETWORKS COMMERCIAL Rocket PRISM 5AC Gen 2, RP5ACGEN2US (RP-5AC-Gen2-US)
- Trendnet Wireless Access Points