Shop All Data & Ethernet Cables
Trendnet
10-Port Gigabit 4Ppoe Switch
Mfr # TPE-BG102G
Zoro # G9476386
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 9.1"
- Height 1.7"
- Power Consumption 280 W
- Width 13"
- Product Type Ethernet Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trendnet
- MFR # TPE-BG102G
- Zoro # G9476386
- Country of Origin China
- Category Data & Ethernet Cables
Dimensions
Depth | 9.1" |
Height | 1.7" |
Width | 13" |
Details
Power Consumption | 280 W |
Product Type | Ethernet Switch |
Description
The TRENDNET 10-Port Gigabit 4Ppoe Switch has a depth of 9.1", a height of 1.7", a power consumption of 280 W, and a width of 13". It is an Ethernet Switch type of product.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for MK Battery 8gu1h-deka (8GU1H-DEKA MK BATTERY)
- TRIPP LITE CABLE, HDMI, HD 4K X 2K, BK, 6' (TRPP569006)
- MIGHTY MAX BATTERY 6V 4.5AH Replacement Battery for Lithonia AP AS - 10 Pack (ML4-6MP1082512429203)
- MAKITA Tool-less Dust Extraction Cutting/Tuc 5 (191G06-2)
- MONOPRICE Voice and Data Patch Cord, Black, 3 ft L (41033)
- PLATINUM TOOLS Platinum Tools 180 0612 Ez -RJ45 Cat5/5e Plug Connectors - 100 Pieces (180 0612)
- MONOPRICE Cat6 Ethernet Bulk Cable - Solid_ 550MHz_ UTP_ CMR_ Riser Rated_ Pure (41364)
- BESTLINK NETWARE CAT8 S/FTP Ethernet Network Cable 24AWG 2GHz 40G- 7ft- White (100357WT)
- CMPLE Cmple 809-N RJ45 CAT5 CAT5E ETHERNET LAN NETWORK CABLE -w 100 FT Black (809-N)
- BESTLINK NETWARE Desktop Switch TP-Link SF1016D- 16Port 10/100Mbps (102307)
- GARDNER BENDER Modular Plug, RJ45 Connector, 8 Contact, 8 Position (GMC-88C6)
- Trendnet Data & Ethernet Cables