Shop All Utility Stools
Trendler
3 degree Tilt 7 in. Metal Stool Swivel
Mfr # 40.712.3
Zoro # G905831102
product price: $22.35
/ea
$22.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Shape Square
- Finish Unfinished
- Load Capacity 400 lbs.
- Tilting Angle 3°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trendler
- MFR # 40.712.3
- Zoro # G905831102
- UPC # 810412029229
- Country of Origin United States
- Category Utility Stools
Dimensions
Size | 7 in. |
Height | Front: 1-3/16 in. Back: 13/16 in. |
Details
Material | Steel |
Shape | Square |
Finish | Unfinished |
Load Capacity | 400 lbs. |
Tilting Angle | 3° |
Description
7 Inch Bar Stool Swivel plate designed for new or replacement use. Pressure sensitive to prevent loose spinning. Designed for the restaurant and hospitality industry to handle a lot of use and perfect replacement for those priceless chairs, barstools, bucket seats that have been sitting around for ages that are broke but have a lot of character. These swivel replacements are the best quality for commercial or hobbyist use.
• High quality, strong, and durable bar stool swivel plate on lubricated ball-bearings
• Commercial Grade Weight Capacity 400 lbs.
• 3 degree tilt
• Plain steel with no finish
• Long oval shaped slots to accommodate most square mounting screw hole patterns for most chairs, bar stools, Boat seat, stool chair, Marine seats, and tabletops.
• Interior use only
• Please NOTE: These stool swivels are designed for heavy-duty use such as on commercial stools and chairs. For this reason, they are much tighter than light-duty mechanisms. If your unit seems overly tight or frozen before mounting it, you may set it on the floor, place one foot and some body weight on the top plate, and swivel it back and forth a few times, OR sharply tap the back side of the center rivet with a hammer two or three times. The swivel mechanism will also become somewhat looser with repeated use.
• High quality, strong, and durable bar stool swivel plate on lubricated ball-bearings
• Commercial Grade Weight Capacity 400 lbs.
• 3 degree tilt
• Plain steel with no finish
• Long oval shaped slots to accommodate most square mounting screw hole patterns for most chairs, bar stools, Boat seat, stool chair, Marine seats, and tabletops.
• Interior use only
• Please NOTE: These stool swivels are designed for heavy-duty use such as on commercial stools and chairs. For this reason, they are much tighter than light-duty mechanisms. If your unit seems overly tight or frozen before mounting it, you may set it on the floor, place one foot and some body weight on the top plate, and swivel it back and forth a few times, OR sharply tap the back side of the center rivet with a hammer two or three times. The swivel mechanism will also become somewhat looser with repeated use.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Artificial Plant, 47" Tall, Dracaena Tree, Indoor, Faux, Fake, Floor, Greenery, Potted, Real Touch (I 9542)
- UMBRA Midnight Blackout Matte Black Double Curtain Rod 42 in L X 120 in L (1017290-038)
- TRADEMARK FINE ART Claude Monet 'Waterlilies Classic' Canvas Art, 22x32 (M0005-C2232GG)
- REGENCY Regency Flip Flop 67 in High Folding Bookcase, Easy Assembly Shelf Storage- White (FF6730WH)
- TRENDLER 3°Tilt with 90°Return 7 in. Metal Stool Swivel (40.712R.3)
- TRENDLER Flat 7 in. Metal Stool Swivel (40.712)
- SAFCO Steel GuestBistro Stool, Backless, Supports Up to 250 lb, 18 in. Seat Height, Black Seat, Black Base (6604BL)
- AYC GROUP Dayton Pedicure Stool, Black (LGR-PDSTL-10312-BLK)
- POLDER Step Stool Wdgrain Alum (LDR-3500-83)
- SAFCO Saddle Seat Lab Stool (3438BL)
- SHOPSOL Tool Trolley with Removable Trays, Supports Up to 250 lb, 21 in. Seat Height, Black (1010277)
- Trendler Utility Stools