Shop All Arts & Crafts
Trend
Trimmers Border, Collage Designs, PK48
Mfr # T92908
Zoro # G6145721
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 156 ft
- Color Assorted
- Height 2.25"
- Includes (12) Color Basics; (12) Color Collage; (12) Cool Stripes; (12) Rainbow Plaid
- Pre-Cut Length 39"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trend
- MFR # T92908
- Zoro # G6145721
- UPC # 078628929089
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Length | 156 ft |
Height | 2.25" |
Pre-Cut Length | 39" |
Details
Item | Trimmers Border,Collage Designs,PK48 |
Color | Assorted |
Includes | (12) Color Basics; (12) Color Collage; (12) Cool Stripes; (12) Rainbow Plaid |
Weight | 1.155 lbs |
Theme | Color Collage |
Design | Color Basics; Color Collage; Cool Stripes; Rainbow Plaid |
Assortment | Black; Blue; Dark Blue; Light Blue; Light Green; Orange; Pink; Purple; Red; White; Yellow |
Description
Trimmers Border,Collage Designs,Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAMET Detectable Pen, Blue Ink, Blue Body, PK50 (101-I01-C11-PA02)
- ZORO SELECT Flat Corrugated Boxes, 20" x 14" x 4", Kraft, 25/Bundle (11R429)
- ZORO SELECT Missy Brown Shopping Bag Flat Bottom, Twist Handle, Pk250 (87124)
- ZORO SELECT Corrugated Boxes, 15" x 10" x 12", Kraft, 25/Bundle (55VH11)
- TREND Happy Birthday/Whipped Cream Scented Stickers, 144PK (T83610)
- TREND Ex-Squeeze Me/Lemon Juice Scented Stickers, 144PK (T83606)
- TREND Wild/Blueberry Scented Stickers, 144PK (T83624)
- TREND Cherry-Good/Cherry Punch Scented Stickers, 144PK (T83602)
- TREND superSpots and superShapes Sticker Packs, Animal Antics, PK2500 (T46904)
- TREND Minty Good/Mint Ice Cream Scented Stickers, 144PK (T83613)
- SUNWORKS Construction Paper, 58lb, 12 x 18, Black, PK50 (6307)
- Trend