Shop All Arts & Crafts
Trend
Trimmers Border, Bright On Black, PK48
Mfr # T92919
Zoro # G6145706
product price: $23.69
/pk 48, $0.49/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 156 ft
- Color Assorted
- Height 2.25"
- Includes (12) Circle/Geometric; (12) Flowers; (12) Stars; (12) Stained Glass
- Weight 1.25 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trend
- MFR # T92919
- Zoro # G6145706
- UPC # 078628929195
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Length | 156 ft |
Height | 2.25" |
Pre-Cut Length | 39" |
Details
Item | Trimmers Border,Bright On Black,PK48 |
Color | Assorted |
Includes | (12) Circle/Geometric; (12) Flowers; (12) Stars; (12) Stained Glass |
Weight | 1.25 lbs |
Theme | Brights On Blacks |
Assortment | Black: Blue; Light Blue; Light Green; Orange; Pink; Purple; Red; White; Yellow |
Design | Circle/Geometric; Flowers; Stars; Stained Glass |
Description
Trimmers Border,Bright On Black,Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON PIXMA TR8620a All-in-One Inkjet Printer, Copy/Fax/Print/Scan (4451C032)
- CANON Ink 4192C007 (PFI-300), Matte Black/Photo Black/Gray/Cy/Photo Cy/Red/Mag/Photo Mag/Yellow/CO, PK10 (4192C007)
- DYMO Shipping Label, 220/Roll, White (30323)
- PLASTIKLIPS Plastiklips Paper Clips Medium Size 500 CLEAR (LP-0316) (LP-0316)
- TREND Sweet Stickers, Scratch/Sniff Scents, 480 Pieces/PK, AST (TEPT83901)
- TREND superSpots and superShapes Sticker Packs, Animal Antics, PK2500 (T46904)
- TREND Minty Good/Mint Ice Cream Scented Stickers, 144PK (T83613)
- TREND Letters, Upper/Lowercase Combo, Blue, PK216 (T79744)
- TREND Stickers, Colorful Sparkle Smiles, 1300 Stickers, Multi (TEPT46909)
- TREND Cherry-Good/Cherry Punch Scented Stickers, 144PK (T83602)
- ART 101 Deluxe Wood Art Set, 170-Piece Set (54170MB)
- Trend