Shop All Name Badges
Trend
Take Heart Terrific Labels, 216PK
Mfr # T68131
Zoro # G712028863
product price: $32.95
/pk 216, $0.15/ea
$32.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multicolored
- Material Paper
- Includes 216 Labels
- Recommended Grade Grade PK+
- Recommended Age 3+ yrs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trend
- MFR # T68131
- Zoro # G712028863
- UPC # 194629140008
- Country of Origin United States
- Category Name Badges
Details
Color | Multicolored |
Material | Paper |
Includes | 216 Labels |
Recommended Grade | Grade PK+ |
Recommended Age | 3+ yrs |
Description
Bright and welcoming labels are acid free and designed for no-smear writing with markers or pens. Perfect for name tags, labels stay put and won't leave residue on clothes! Also great for cubbies, lockers, storage boxes, envelopes, learning centers, and so much more. Self-adhesive. Measures 2 1/2'' x 3''. Each pack includes 36 labels. Sold as 6 packs for a total of 216 labels.
- •Bright and welcoming labels are designed for no-smear writing with markers or pens.
- •Ideal for labeling charts, folders, and storage boxes. Acid-free for scrapbooking & archival use.
- •Labels stay put and won't leave residue on clothes.
- •36 per pack, sold as 6 packs, 216 self-adhesive tags total. Each label measures 2-1/2" x 3".
- •MADE IN THE USA - for quality and safety. Intended for ages 3 and up.
- •
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECTLY PACKED Everest 36 in. Basic Duffel Gear Bag (PE22565)
- PYRAMID Employee ID and Badge Rack, Gray (500-4)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (295C)
- DYMO BY PELOUZE Digital Digital Shipping Scale 400 lb. Capacity (PEL176113)
- ADVANTUS Carabiner-Style Retractable ID Card Reel, 30" Extension, Smoke, PK12 (75551)
- AVERY Avery® Secure Top Heavy-Duty Badge Holders, Vertical, 3" x 4", Clear, 25/Pack (74472)
- AVERY DENNISON Name Tag Refills, PK50 (5390)
- SICURIX Sicurix ID Neck Pouch, Vertical, 3 x 4 3/4, Black (BAU55120)
- SICURIX ID Slide-Style Belt Clip Card Reels, 30" Extension, Black, PK25 (BAU68424)
- C-LINE PRODUCTS Standard Lanyard, Swivel Hook, Blue Set of 24, 24PK (89315-PK)
- TEACHERS AID Bulldog English Retractable Badge Reel Or Id Holder With Clip (TE758011)
- Trend Name Badges