Shop All Arts & Crafts
Trend
superSpots and superShapes Sticker Packs, Animal Antics, PK2500
Mfr # T46904
Zoro # G801956022
product price: $8.49
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.13"
- Color Assorted
- Height 8"
- Includes (2,500) Stickers, (25) Designs (Beautiful Butterflies, Perky Penguins, Sea Life, Teddy Bears, Zoo Animals)
- Weight 0.22 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trend
- MFR # T46904
- Zoro # G801956022
- UPC # 78628923070
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Width | 4.13" |
Height | 8" |
Details
Item | Stickers |
Color | Assorted |
Includes | (2,500) Stickers, (25) Designs (Beautiful Butterflies, Perky Penguins, Sea Life, Teddy Bears, Zoo Animals) |
Weight | 0.22 lbs |
Illustration | Animal Antics |
Description
Large number of unique designs and fun colors. A great way to reward students and liven up the classroom.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DACASSO Black Leather 23-Piece Combination Conference Room Set (DF-1058)
- TAPE LOGIC Tape Logic® Labels, "Do Not Double Stack", 2" x 3", Fluorescent Red, 500/Roll (DL1092)
- UNIVERSAL Binder Clips in Dispenser Tub, Large, Black/Silver, PK12 (UNV11112)
- SAMSILL Binder, Biodegrade, Round Ring, 4", White (18997)
- TREND Praise Word Stinky Stickers, Round, Scratch/Sniff, (TEPT6480)
- TREND Letter, Upper/Lowercase Combo, Black, PK182 (T79901)
- TREND Minty Good/Mint Ice Cream Scented Stickers, 144PK (T83613)
- TREND Orange-A-Proud/Orange Candy Scented Stickers, 144PK (T83615)
- TREND Way to Motor/Old Shoe Scented Stickers, 144PK (T83622)
- TREND Stickers, Sparkle Stars, PK1300 (T46910)
- HANGMAN PRODUCTS HANGMAN LITE 12 IN W/WALLDOG 100 LB (HML-12D)
- Trend