Shop All Arts & Crafts
Trend
Super Stuff/Spaghetti Scented Stickers, 144PK
Mfr # T83620
Zoro # G110065064
product price: $20.65
/pk 144, $0.14/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi-color
- Material Paper, Adhesive
- Includes 144 Stickers
- Recommended Age 3+ years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trend
- MFR # T83620
- Zoro # G110065064
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Multi-color |
Material | Paper, Adhesive |
Includes | 144 Stickers |
Recommended Age | 3+ years |
Recommended Grade | Grade PK+ |
Description
Get a whiff of this Super Stuff, spaghetti-scented sticker! TREND Scratch 'n Sniff Stinky Stickers from the '80s are BACK! Fun to collect, trade, and celebrate accomplishments and special occasions. Collectors will be happy to spot the star symbol to distinguish TREND Retro Stinky Stickers from those printed in the 1980s. Each pack includes 24 stickers on 2 sheets. Sold as 6 packs for a total of 244 stickers.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Butcher Paper, 40#, 48" x 1,000', White, 1 Roll (BP4840W)
- EPSON (912XL) DURABrite Pro High-Yield Ink, 4600 Page-Yield, Cyan (T912XL220)
- CARSON DELLOSA Sentence Building Board Game, Grade K-2 (846026)
- DURO BAG Grocery Bag, Brn, 15-7/8" L, 8-1/4" W, PK400 (70224)
- TREND All in Good Pun Retro Scratch n Sniff Stinky Stickers + Album, 13PK (T90943)
- TREND Cool/Root Beer Scented Stickers, 144PK (T83603)
- TREND Minty Good/Mint Ice Cream Scented Stickers, 144PK (T83613)
- TREND Stinky Stickers Pack, Sweet Scents, PK480 (T83901)
- TREND Stickers on Parade Retro Scratch n Sniff Stinky Stickers + Album, 13PK (T90944)
- TREND Ole/Taco Scented Stickers, 144PK (T83614)
- UNI PAINT Industrial Marker, Medium Point, PK12 (63606)
- Trend