Shop All Bulletin Board & Classroom Decorations
Trend
Sparkle Terrific Trimmers, 2 3/4 x 32 ft, Sparkles, Black, PK12
Mfr # T91417
Zoro # G901859629
product price: $7.85
/pk 12, $0.65/ea
$7.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black Sparkle
- Weight 0.3 lbs
- Height 2.75"
- Length 32 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trend
- MFR # T91417
- Zoro # G901859629
- UPC # 78628914177
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Dimensions
Height | 2.75" |
Length | 32 ft |
Details
Color | Black Sparkle |
Weight | 0.3 lbs |
Description
Sparkling trims decorate classrooms and enhance learning environments. Pre-cut, scalloped borders add a touch of dazzling color. Durable trimmers are reusable. Coordinate with Sparkle Ready Letters®, sold separately, to complete the theme.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE RUBBER Rubberbands, Size30, Nttn, PK1500 (24305)
- OHAUS Digital Compact Bench Scale 220g Capacity (AX223/E)
- SEALED AIR Mailer, Jiffylite, 9.5X14.5 Pk (SEL39095)
- ADVANTUS Super Stacker Crayon Box, Clear, 4 3/4 x 3 1/2 x 1 3/5 (40311)
- TREND Terrific Trimmers Solid Colors Board Trim, 2 1/4 x 39 ft, Black (T9872)
- TREND I Heart Metal Dots + Embossed Desk Toppers Name Plates Variety Pack, 192PK (69960)
- TREND Year Around Calendar Bulletin Board Set (T8096)
- BARKER CREEK Learning Magnets - Kidshapes™ Pattern Blocks, 108 Magnetic pieces/Package (2300)
- TEACHER CREATED RESOURCES Marquee Labels Magnetic Accents, PK60 (TCR77284)
- CREATIVE START Letters, Numbers and Symbols, Adhesive, Black with White Outline, 1 in. h, 256 Characters (098135)
- LEARNING RESOURCES El Centro de las silabas Pocket Chart (Spanish Syllables) (2573)
- Trend Bulletin Board & Classroom Decorations