Shop All Arts & Crafts
Trend
Retro Stinky Stickers Spring 2024 Collector Combo Set
Mfr # T90664
Zoro # G912032677
product price: $50.35
/ea
$50.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multicolored
- Includes 13 Sticker Packs, 1 Collector Album, 1 Bonus Collector Sheet
- Material Paper
- Recommended Grade Grade PK+
- Recommended Age 3+ yrs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trend
- MFR # T90664
- Zoro # G912032677
- UPC # 78628906646
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Multicolored |
Includes | 13 Sticker Packs, 1 Collector Album, 1 Bonus Collector Sheet |
Material | Paper |
Recommended Grade | Grade PK+ |
Recommended Age | 3+ yrs |
Description
Get a whiff of this! TREND Scratch 'n Sniff Stinky Stickers from the '80s are BACK! And they're SCENT-sational! This set includes one pack each of thethirteenSpring 2024Retro Stinky Stickers: Dill-ightful, Great Catch, Hot Dog!, I Loaf It!, Neat!, Oops, Pie-fect!, The Greatest!, Tree-mendous!, eek, Gobble! Gobble!, Mighty Fine!, and Noel, plus one 16-page Let's Go Camping Sticker Collector Album. Each individual pack includes 24 stickers. BONUS: This set includes the Spring 2024 Retro Scratch 'n Sniff StinkyStickers Collector Sheet.
- •This set includes one pack each of the thirteen Spring 2024Retro Stinky Stickers(Dill-ightful, Great Catch, Hot Dog!, I Loaf It!, Neat!, Oops, Pie-fect!, The Greatest!, Tree-mendous!, eek, Gobble! Gobble!, Mighty Fine!, and Noel)
- •Get a whiff of this! TREND Scratch 'n Sniff Stinky Stickers from the '80s are BACK! And they're SCENT-sational
- •24 stickers per pack, plus one 16-page Let's Go Camping Sticker Collector Album.
- •This set includes the Spring 2024 Retro Scratch 'n Sniff Stinky Stickers® Collector Sheet.
- •Made in the USA for quality and safety. Intended for ages 3 and up.
- •
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RON CRANE SCALES Crane Dynamometer, Aluminum, 16.7 In. H (RON 3025 MCW-05)
- VELAB Bench and Floor Scales 150kg /330lb 0.05kg/0.2lb (VE-BFS150)
- BSC PREFERRED 9 x 12'' Clear View Poly Mailers, 100PK (S-7780)
- TOPS Telephone Message Book, 4-1/4 x 5-1/2 (TOP4010)
- TREND Scratch n' Sniff Variety Pack, Fun Fest, 350 Stickers, Multi (TEPT83906)
- TREND Trimmers Border, Bright On Black, PK48 (T92919)
- TREND Praise Word Stinky Stickers, Round, Scratch/Sniff, (TEPT6480)
- TREND Minty Good/Mint Ice Cream Scented Stickers, 144PK (T83613)
- TREND Tear-ific/Onion Scented Stickers, 144PK (T83621)
- TREND Cool/Root Beer Scented Stickers, 144PK (T83603)
- PACON Medium Weight Tagboard, White, 18in x 24in, 100 Sheets (P5290)
- Trend