Shop All Arts & Crafts
Trend
Orange-A-Proud/Orange Candy Scented Stickers, 144PK
Mfr # T83615
Zoro # G410065061
product price: $21.79
/pk 144, $0.15/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Paper, Adhesive
- Includes 144 Stickers
- Recommended Grade Grade PK+
- Recommended Age 3+ years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trend
- MFR # T83615
- Zoro # G410065061
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Orange |
Material | Paper, Adhesive |
Includes | 144 Stickers |
Recommended Grade | Grade PK+ |
Recommended Age | 3+ years |
Description
Get a whiff of this Orange-A-Proud, orange candy-scented sticker! TREND Scratch 'n Sniff Stinky Stickers from the '80s are BACK! Fun to collect, trade, and celebrate accomplishments and special occasions. Collectors will be happy to spot the star symbol to distinguish TREND Retro Stinky Stickers from those printed in the '80s. Each pack includes 24 stickers on 2 sheets. Sold as 6 packs for a total of 244 stickers.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASIO SL-300SVCBE Handheld Calculator, 8-Digit LCD, Blue (SL-300VC-BE)
- SOPHIA INSTITUTE PRESS Spider Who Saved Christmas Book (9781644132111)
- BETTER OFFICE PRODUCTS Dry Erase Reusable Pocket Sleeves, 10.25in. x 13.75in. Heavy Duty, 10 Assorted Colors, 50PK (81050)
- PROSKIT Round Hole Breadboard, 1580 Tie Points (900-248)
- TREND Scratch n' Sniff Variety Pack, Fun Fest, 350 Stickers, Multi (TEPT83906)
- TREND Way to Motor/Old Shoe Scented Stickers, 144PK (T83622)
- TREND Stickers, Star Smiles, Assorted, PK2500 (T46917)
- TREND Stickers, Sparkle Stars, PK1300 (T46910)
- TREND Stickers, Superspots/Supershapes, 5100/PK, Assorted (TEPT46826)
- TREND Wild/Blueberry Scented Stickers, 144PK (T83624)
- MARSH Stencil Machine, 1 In Character H (R)
- Trend