Shop All Bulletin Board & Classroom Decorations
Trend
On the Fence Number Line -20 to 120 Learning Set, 2PK
Mfr # T19024
Zoro # G011965319
product price: $27.45
/pk 2, $13.73/ea
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK-6
- Recommended Age 4-12 years
- Color Multicolored
- Includes 2 Number Lines
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trend
- MFR # T19024
- Zoro # G011965319
- UPC # 194629139873
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Recommended Grade | Grade PK-6 |
Recommended Age | 4-12 years |
Color | Multicolored |
Includes | 2 Number Lines |
Material | Paper |
Description
Grow math skills with birds on a fence! Introduce, practice, and reinforce numbers with this engaging On the Fence Number Line -20 to +120. Introduce ten numbers at a time, display as a full line, or stack as a number chart. Use the birdhouses to demonstrate the concept of odd and even numbers. Colorful birds help with hands-on activities such as skip counting. Fresh colors make this set perfect for decorating classrooms as well as home spaces like playrooms and kids' bedrooms. Each set includes 14 strips of ten numbers, zero piece, 12 birdhouses odds and evens, and seven birds. Sold as 2 complete sets.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYLCO Stained Glass Paper, 8-1/2in. x 11in. Sheets, 72PK (15257)
- SCHOOL SMART FOLDER TAKEHOME HEAVY DUTY PURPLE PACK OF 24 PK (1540640)
- SMEAD Pressboard Folder Super Tab, Manila, PK50 (10401)
- FELLOWES Laminating Pouch, w/Uv, 5mil, 11.5x9, PK100 (52040)
- TREND I Heart Metal Dots + Embossed Desk Toppers Name Plates Variety Pack, 192PK (69960)
- TREND Year Around Calendar Bulletin Board Set (T8096)
- TREND Terrific Trimmers Solid Colors Board Trim, 2 1/4 x 39 ft, Black (T9872)
- NORTH STAR TEACHER RESOURCES Civil Rights Pioneers Bulletin Board Set (NS3078)
- BARKER CREEK Garden Oasis Double-Sided Trim Set, 3 designs, 38/set (4027)
- BORDETTE Border, 2.25""X50', Orange (PAC37104)
- EUREKA Dr. Seuss™ Birthday Mini Bulletin Board Set (847050)
- Trend Bulletin Board & Classroom Decorations