Shop All Test Equipment
Trend Networks
Tone and Probe Cable Tracer, Coax
Mfr # R180000
Zoro # G803552277
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Function Copper Cable Tracing (Probe)
- For Use With Coax
- Features Audio Video Equipment, CCTV and Security Alarm Installations, Designed For Use With Coax and Cables for CATV, Satellite Installations
- Instrument Display LED
- Connector Type RJ45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trend Networks
- MFR # R180000
- Zoro # G803552277
- Country of Origin Malaysia
- Category Test Equipment
Details
Item | Tone and Probe Kit |
Primary Function | Copper Cable Tracing (Probe) |
For Use With | Coax |
Features | Audio Video Equipment, CCTV and Security Alarm Installations, Designed For Use With Coax and Cables for CATV, Satellite Installations |
Instrument Display | LED |
Connector Type | RJ45 |
Product Type | Tone Generator and Probe Kit |
Data Logger | No |
Testing Functions | Continuity Testing, Ethernet Service Detection, Line Polarity Indication, Telephone Service Detection, Tone Detection, Tone Generation |
Adapters Included | RJ11, RJ45 |
Description
Tone and Probe Kit, Testing Functions Continuity Testing, Ethernet Service Detection, Line Polarity Indication, Telephone Service Detection, Tone Detection, Tone Generation, Adapters Included RJ11, RJ45, Connector Type RJ45, For Use With Coax, Features Audio Video Equipment, CCTV and Security Alarm Installations, Designed For Use With Coax and Cables for CATV, Satellite Installations, Product Type Tone Generator and Probe Kit, Data Logger No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 36" Long Heavy-Duty Black Nylon Ties with 175 lb Tensile Strength 50/pk (ZT-36BK)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1-1/2In x 50ft, Gray (6106-24-00)
- LEVITON Toggle Switch 15A 120 277V Spdt Maintained Cont Ivory (1281-I)
- 3M 12-10 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (MH10-14RX)
- TREND NETWORKS Cable tracer/remote (R171050)
- TREND NETWORKS Amplifier Tracing Probe (R180001)
- TREND NETWORKS Bandwidth cable tester (R157000)
- TEMPO COMMUNICATIONS Tone Generator, RJ11, RJ45, Modular Plug (77HP-G)
- IDEAL LanXPLORER PRO Kit w/Remote, Cords, Case (R150001)
- TRIPLETT Triplett Sniff-It 2 Non-Contact AC Voltage Detector (TL-TR-SI9601)
- IDEAL Fiber Optic Test Kit, FiberMaster (33-931)
- Trend Networks Test Equipment