Trend Networks

CCTV system tester


product price: $906.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Connector Type 2.5mm Barrel, BNC, Ethernet, F Type Mini USB, Mini USB, RJ11/12, RJ45, RS485
  • Function Cable Testing, Camera Programming
  • For Use With CCTV Cables, Coax Cable, PoE, PTZ Control Test, Surveillance Systems
  • Includes 0.5 m Male Audio Jack, 0.5 m RS485 Cable, 3 m CAT5e UTP Patch Cable, 3 m Coax Cable with BNC, 8Gb Micro SD Card, Adapters, Cable Tracer, Carrying Case, DC12V 3.5(f) to 2.5(f) Power Cable, Guide, microSD Reader, Neck Strap, RS485 Female Green Plugs
  • Width 9 9/10 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 9 9/10 in
Length 6 3/10 in
Height 6 3/10 in
Depth 1 9/10 in
Display Size 7 in

Description

HD CCTV Tester, Testing Functions Cable Certification, Cable Length Display, Cable Speed Qualification, Ethernet Service Detection, Line Polarity Indication, Opens/Shorts Detection, PoE/PoE+ Detection, PTZ Control Test, Video Transmission, Display Size 7 in, For Use With CCTV Cables, Coax Cable, PoE, PTZ Control Test, Surveillance Systems, Input Type RS485, Display Screen Type LCD Touchscreen, Battery Chemistry Lithium Ion, Color Black, Blue, Compatible Camera Systems AHD, CVI, TVI, NTSC/PAL

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.