Shop All Engine Components
Trend Networks
Cable transmission tester
Mfr # R156006
Zoro # G201209698
Free Shipping & Returns
$2,107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Touchscreen
- Crosstalk Detection No
- Standards CE
- Wiremapping Yes
- Telephone Service Detection No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trend Networks
- MFR # R156006
- Zoro # G201209698
- UPC # 783250800940
- Country of Origin Malaysia
- Category Engine Components
Dimensions
Cable Length Display | Yes |
Description
Network Cable Tester, Adapters Included Plug, Connector Type RJ45, USB, For Use With Copper Low Voltage Cables, Includes Touchscreen, Features Auto Test Provides Proof of Cable Performance, Wire Mapping Detections Opens, Reversed Pairs, Shorts, Split Pairs, Product Type Cable Network Tester, Operating Voltage 110-220V, Data Logger No, Battery Chemistry Nickel Metal Hydride
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch w/1-1/4" Ball Mount, 112653 (112653)
- FLUKE Electrical Trms Multi-Meter (2538783)
- FLEX NORTH AMERICA Polishing Pad, 3" Size, Foam, Black (555140)
- GROTE Back Up Alarm, 107dB, Blue, 3 In. H (73250)
- ZEROSTART Circulation Heater, Regulating Thermostat-1000W 120V 8.3A, 5/8in. Hose, 100-120 deg F 38-49 deg C (3309042)
- DORMAN 090-040 Oil Drain Plug Standard M20-1.50, Head Size 17Mm (090-040)
- ARP DODGE 5.9L 12V CUMMINS MAIN STUD KIT (247-5402)
- HITCHMATE HitchMate 6013-Receiver Hitch Lock-- 2-1/2” receiver; 3” span (6013)
- MAHLE Engine Cylinder Head Bolt Set, GS33381 (GS33381)
- DORMAN Battery Bolt, 00582 (00582)
- GENUINE Genuine Cylinder Head Washer, 11127550856 (11127550856)
- Trend Networks Engine Components