Trend Networks

Cable tracer/remote


product price: $118.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Primary Function Copper Cable Tracing (Probe)
  • For Use With Cable Tracer
  • Connector Type RJ45, SFP, USB
  • Includes Data Cable, Video Cable, Voice Cable
  • Adapter Type RJ45, SFP, USB
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Cable Length Display No

Description

Cable Tracing Probe, Testing Functions Telephone Service Detection, Adapters Included RJ45, SFP, USB, Connector Type RJ45, SFP, USB, For Use With Cable Tracer, Includes Data Cable, Video Cable, Voice Cable, Product Type Probe, Data Logger No

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.